Zoro Homepage

Square Furniture Glide, PK3000

  • Mfr # SQR-7/8-14-20 633067AB

  • Zoro # G2669531


product price: $462.99
/pk 3000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Abrasion Resistant, Durable Construction, Rib Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-7/8-14-20 633067AB
Zoro #
G2669531
UPC #
-
Country of Origin
United States

Dimensions

Plug Width
0.875 in
Maximum Wall Thickness
0.083 in
Minimum Wall Thickness
0.035 in
Plug Length
0.43 in

Details

Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Abrasion Resistant, Durable Construction, Rib Design
Series
SQR
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F

Description

Square Furniture Glide, Square, SQR Series, Plug Width 0.875 in, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.