Square Furniture Glide, PK500

  • Mfr # SQR-1-10-14 WHT 99196182

  • Zoro # G2676540


product price: $318.99
/pk 500, $0.64/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-1-10-14 WHT 99196182
Zoro #
G2676540
UPC #
-
Country of Origin
United States

Dimensions

Plug Width
1 in
Plug Length
0.43 in
Minimum Wall Thickness
0.083 in
Maximum Wall Thickness
0.134 in

Details

Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
SQR
Features
Abrasion Resistant, Durable Construction, Rib Design

Description

Square Furniture Glide, Square, SQR Series, Plug Width 1 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.