
SQUARE WIRE V-HOOK, 125PK
Mfr # SQV-250-16
Zoro # G610460314
product price: $150.99
/pk 125, $1.21/ea
Free Shipping & Returns
Key Features
Color
Metallic
Length
16 in
Material
Spring Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQV-250-16
Zoro #
G610460314
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Details
Color
Metallic
Item
V-Hook
Material
Spring Steel
Description
Our Ultrabake Square V-Hooks are ideal for both powder & e-coating processes. They are manufactured from high-quality spring steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.