Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STD. SUCKER ROD CAP BLACK HDPE, 300PK

  • Mfr # SSR-1000

  • Zoro # G210462732


product price: $136.99
/pk 300, $0.46/ea
Free Shipping & Returns

Key Features

Material
Hdpe Black Repro
Fits Pipe Size
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-1000
Zoro #
G210462732
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1 in

Details

Material
Hdpe Black Repro
Color
Black

Description

The SSR Series caps feature a non-threaded design for use on steel sucker rods to protects threaded ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.