Zoro Homepage

STP-2 1/4 WHITE HDPE MINI, 480PK

  • Mfr # STP-2 1/4-TAB

  • Zoro # G310459250


product price: $262.99
/pk 480, $0.55/ea
Free Shipping & Returns

Key Features

Material
High Density Pe
Inside Length
0.43 in
Inside Dia.
2-1/4 in
Color
White
Bottom Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP-2 1/4-TAB
Zoro #
G310459250
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.43 in
Inside Dia.
2-1/4 in
Bottom Dia.
2.36 in
Top Dia.
2.258 in

Details

Material
High Density Pe
Color
White
Item
Plug
Service Temperature
-94 to 175°F

Description

STP Series shallow tube plugs are an ideal closure for packaging, shipping or mailing container tubes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.