Straight Sided Cap, Black, Silicone 1000 PK
Mfr # SC180 SH-51204
Zoro # G2689746
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicone
Tab Style
Center Pull
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC180 SH-51204
Zoro #
G2689746
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.18 in
Outside Diameter
0.28 in
Fits Thread Size
M5
Inside Diameter
0.18 in
Details
Item
Straight Sided Cap
Color
Black
Material
Silicone
Tab Style
Center Pull
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Shape
Round
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Series
SC-SH
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Includes Tear Tab
No
Use with Surface Type
Threaded
For Fitting Type
Metric
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size M5, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.