Zoro Homepage

Straight Sided Cap, Black, Silicone 250 PK

  • Mfr # SC600 SH-51261

  • Zoro # G2688276


product price: $93.15
/pk 250, $0.37/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Inside Length
0.6 in
Outside Diameter
0.724 in
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC600 SH-51261
Zoro #
G2688276
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.6 in
Outside Diameter
0.724 in
Fits Thread Size
5/8-11
Inside Diameter
0.6 in

Details

Item
Straight Sided Cap
Color
Black
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Reusable
Yes
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Series
SC-SH
Cap Top Style
Plain
Hardness
Shore A: 25-80
Tab Style
Center Pull
Includes Flange
No
For Fitting Type
Metric, UNC
Use with Surface Type
Threaded

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 5/8-11, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.