Straight Sided Cap, Black, Silicone 500 PK
Mfr # SC223-1000 SH-51217
Zoro # G2689402
product price: $61.25
/pk 500, $0.12/eaKey Features
Color
Black
Material
Silicone
Includes Tear Tab
No
Series
SC-SH
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC223-1000 SH-51217
Zoro #
G2689402
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
0.345 in
Fits Thread Size
M6
Inside Diameter
0.223 in
Details
Item
Straight Sided Cap
Color
Black
Material
Silicone
Includes Tear Tab
No
Series
SC-SH
Includes Pull Tab
No
Hardness
Shore A: 25-80
Shape
Round
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
For Fitting Type
Metric
Use with Surface Type
Threaded
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size M6, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.