Zoro Homepage

Straight Sided Cap, Black, Silicone 500 PK

  • Mfr # SC295-0500 SH-51231

  • Zoro # G2688809


product price: $70.65
/pk 500, $0.14/ea

Key Features

Color
Black
Material
Silicone
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC295-0500 SH-51231
Zoro #
G2688809
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.5 in
Outside Diameter
0.42 in
Fits Thread Size
M8
Inside Diameter
0.295 in

Details

Item
Straight Sided Cap
Color
Black
Material
Silicone
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Reusable
Yes
Shape
Round
Includes Pull Tab
No
Series
SC-SH
Use with Surface Type
Threaded
For Fitting Type
Metric
Cap Top Style
Plain

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M8, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.