Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Black, Silicone 500 PK

  • Mfr # SC437 SH-51249

  • Zoro # G2688687


product price: $99.75
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC437 SH-51249
Zoro #
G2688687
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.565 in
Inside Length
0.437 in
Inside Diameter
0.437 in

Details

Item
Straight Sided Cap
Color
Black
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Cap Top Style
Plain
Reusable
Yes
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Series
SC-SH
Includes Pull Tab
No
Includes Flange
No
Hardness
Shore A: 25-80

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.