Straight Sided Cap, Black, Vinyl 1000 PK
Mfr # HVC-234-16 99192284
Zoro # G2679167
product price: $332.99
/pk 1000, $0.33/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Includes Pull Tab
No
Series
HVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC-234-16 99192284
Zoro #
G2679167
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Outside Diameter
0.32 in
Inside Diameter
0.234 in
Details
Item
Straight Sided Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Includes Pull Tab
No
Series
HVC
Features
Extremely Flexible and Durable, Ideal for use as Thread Protectors, Dust and Moisture Seals, and as Masking Caps During Painting, Plating or Powder Coating Operations, Recommended for Single use only, Temperature-Resistant
Maximum Intermittent Temperature
500 Degrees F
Shape
Round
Includes Flange
No
Includes Tear Tab
No
Hardness
Shore A: 84-94
Description
Straight Sided Cap, HVC Series, Includes Pull Tab No, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.