Zoro Homepage

Straight Sided Cap, Black, Vinyl 1000 PK

  • Mfr # HVC-875-24 C531C21B

  • Zoro # G2690936


product price: $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Outside Diameter
1.02 in
Maximum Continuous Temperature
300 Degrees F
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVC-875-24 C531C21B
Zoro #
G2690936
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.02 in
Inside Length
1.5 in
Inside Diameter
0.875 in

Details

Item
Straight Sided Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Shape
Round
Includes Tear Tab
No
Features
Extremely Flexible and Durable, Ideal for use as Thread Protectors, Dust and Moisture Seals, and as Masking Caps During Painting, Plating or Powder Coating Operations, Recommended for Single use only, Temperature-Resistant
Includes Pull Tab
No
Maximum Intermittent Temperature
500 Degrees F
Hardness
Shore A: 84-94
Includes Flange
No
Series
HVC

Description

Straight Sided Cap, HVC Series, Includes Pull Tab No, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.