Zoro Homepage

Straight Sided Cap, Black, Vinyl 500 PK

  • Mfr # HVC-1250-16 C650C21B

  • Zoro # G2693830


product price: $240.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable, Ideal for use as Thread Protectors, Dust and Moisture Seals, and as Masking Caps During Painting, Plating or Powder Coating Operations, Recommended for Single use only, Temperature-Resistant
Includes Tear Tab
No
Outside Diameter
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVC-1250-16 C650C21B
Zoro #
G2693830
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.39 in
Inside Length
1 in
Inside Diameter
1.25 in

Details

Item
Straight Sided Cap
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable, Ideal for use as Thread Protectors, Dust and Moisture Seals, and as Masking Caps During Painting, Plating or Powder Coating Operations, Recommended for Single use only, Temperature-Resistant
Includes Tear Tab
No
Series
HVC
Maximum Intermittent Temperature
500 Degrees F
Shape
Round
Hardness
Shore A: 84-94
Includes Flange
No
Maximum Continuous Temperature
300 Degrees F
Includes Pull Tab
No

Description

Straight Sided Cap, HVC Series, Includes Pull Tab No, Package Quantity 500

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.