Straight Sided Cap, Blue, Silicone, 500 PK
Mfr # SC223-0500 SH-51216
Zoro # G2689046
product price: $76.35
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Hardness
Shore A: 25-80
Inside Length
0.5 in
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC223-0500 SH-51216
Zoro #
G2689046
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.5 in
Outside Diameter
0.345 in
Fits Thread Size
M6
Inside Diameter
0.223 in
Details
Item
Straight Sided Cap
Color
Blue
Material
Silicone
Hardness
Shore A: 25-80
Includes Pull Tab
No
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Tear Tab
No
Series
SC-SH
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Use with Surface Type
Threaded
Cap Top Style
Plain
For Fitting Type
Metric
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size M6, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.