Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Blue, Silicone 500 PK

  • Mfr # SC375-0750 SH-51245

  • Zoro # G2689621


product price: $80.79
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Includes Pull Tab
No
Hardness
Shore A: 25-80
Outside Diameter
0.505 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC375-0750 SH-51245
Zoro #
G2689621
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.505 in
Inside Length
0.75 in
Fits Thread Size
M10
Inside Diameter
0.375 in

Details

Item
Straight Sided Cap
Color
Blue
Material
Silicone
Includes Pull Tab
No
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Series
SC-SH
Reusable
Yes
Includes Flange
No
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Use with Surface Type
Threaded
Cap Top Style
Plain
For Fitting Type
Metric

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M10, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.