Straight Sided Cap, Clear, Silicone 1000 PK
Mfr # SC020-0500 SH-57800
Zoro # G2663572
product price: $57.39
/pk 1000, $0.06/eaKey Features
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
No
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC020-0500 SH-57800
Zoro #
G2663572
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.1 in
Inside Length
0.5 in
Inside Diameter
0.02 in
Details
Item
Straight Sided Cap
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
No
Includes Tear Tab
No
Series
SC-SH
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.