Zoro Homepage

Straight Sided Cap, Clear, Silicone, 1000 PK

  • Mfr # SC040-0750 SH-57801

  • Zoro # G2662942


product price: $95.39
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC040-0750 SH-57801
Zoro #
G2662942
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.14 in
Inside Length
0.75 in
Inside Diameter
0.04 in

Details

Item
Straight Sided Cap
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Includes Tear Tab
No
Series
SC-SH
Reusable
Yes
Hardness
Shore A: 25-80
Shape
Round
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.