Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Clear, Silicone 1000 PK

  • Mfr # SC187 SH-51205

  • Zoro # G2689971


product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Inside Length
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC187 SH-51205
Zoro #
G2689971
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.187 in
Fits Thread Size
12-24
Outside Diameter
0.315 in
Inside Diameter
0.187 in

Details

Item
Straight Sided Cap
Color
Clear
Material
Silicone
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Tab Style
Center Pull
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Includes Pull Tab
No
Series
SC-SH
Includes Flange
No
Hardness
Shore A: 25-80
Includes Tear Tab
No
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Use with Surface Type
Threaded
For Fitting Type
UNC

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 12-24, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.