Straight Sided Cap, Clear, Silicone, 250 PK
Mfr # SC625 SH-51263
Zoro # G2688851
product price: $92.55
/pk 250, $0.37/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC625 SH-51263
Zoro #
G2688851
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.75 in
Inside Length
0.625 in
Inside Diameter
0.625 in
Details
Item
Straight Sided Cap
Color
Clear
Material
Silicone
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Series
SC-SH
Includes Pull Tab
No
Tab Style
Center Pull
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.