Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Clear, Silicone 250 PK

  • Mfr # SC70 SH-51270

  • Zoro # G2687768


product price: $70.65
/pk 250, $0.28/ea

Key Features

Color
Clear
Material
Silicone
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Outside Diameter
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC70 SH-51270
Zoro #
G2687768
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.17 in
Fits Thread Size
2-56
Inside Length
0.07 in
Inside Diameter
0.07 in

Details

Item
Straight Sided Cap
Color
Clear
Material
Silicone
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Hardness
Shore A: 25-80
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Includes Pull Tab
No
Series
SC-SH
For Fitting Type
Metric, UNC
Use with Surface Type
Threaded

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 2-56, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.