Straight Sided Cap, Clear, Silicone 250 PK
Mfr # SC875 SH-51278
Zoro # G2687829
product price: $106.99
/pk 250, $0.43/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Reusable
Yes
Shape
Round
Tab Style
Center Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC875 SH-51278
Zoro #
G2687829
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.875 in
Outside Diameter
1 in
Inside Diameter
0.875 in
Details
Item
Straight Sided Cap
Color
Clear
Material
Silicone
Reusable
Yes
Shape
Round
Tab Style
Center Pull
Includes Tear Tab
No
Hardness
Shore A: 25-80
Includes Flange
No
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Pull Tab
No
Series
SC-SH
Cap Top Style
Plain
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.