Straight Sided Cap, Clear, Silicone 500 PK
Mfr # SC250-0500 SH-51224
Zoro # G2688431
product price: $71.29
/pk 500, $0.14/eaKey Features
Color
Clear
Material
Silicone
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC250-0500 SH-51224
Zoro #
G2688431
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.38 in
Inside Length
0.5 in
Inside Diameter
0.25 in
Details
Item
Straight Sided Cap
Color
Clear
Material
Silicone
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Maximum Intermittent Temperature
600 Degrees F
Series
SC-SH
Hardness
Shore A: 25-80
Reusable
Yes
Includes Tear Tab
No
Cap Top Style
Plain
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.