Zoro Homepage

Straight Sided Cap, Clear, Silicone 500 PK

  • Mfr # SC250-C01 SH-54291

  • Zoro # G2688212


product price: $68.39
/pk 500, $0.14/ea

Key Features

Color
Clear
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC250-C01 SH-54291
Zoro #
G2688212
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1 in
Outside Diameter
0.38 in
Inside Diameter
0.25 in

Details

Item
Straight Sided Cap
Color
Clear
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Includes Tear Tab
No
Series
SC-SH
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Cap Top Style
Plain

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.