Zoro Homepage

Straight Sided Cap, Clear, Silicone, 500 PK

  • Mfr # SC295 SH-51230

  • Zoro # G2688641


product price: $93.49
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Inside Length
0.295 in
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Series
SC-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC295 SH-51230
Zoro #
G2688641
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.295 in
Outside Diameter
0.42 in
Fits Thread Size
M8
Inside Diameter
0.295 in

Details

Item
Straight Sided Cap
Color
Clear
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Series
SC-SH
Includes Tear Tab
No
Includes Pull Tab
No
Tab Style
Center Pull
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Cap Top Style
Plain
Reusable
Yes
Includes Flange
No
Maximum Intermittent Temperature
600 Degrees F
Use with Surface Type
Threaded
For Fitting Type
Metric

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M8, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.