Straight Sided Cap, Clear, Silicone 500 PK
Mfr # SC340-C01 SH-58232
Zoro # G2665587
product price: $88.25
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC340-C01 SH-58232
Zoro #
G2665587
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
0.46 in
Inside Diameter
0.34 in
Details
Item
Straight Sided Cap
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Includes Flange
No
Includes Pull Tab
No
Reusable
Yes
Series
SC-SH
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.