Straight Sided Cap, Clear, Silicone 500 PK
Mfr # SC355-1000 SH-57811
Zoro # G2662531
product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Reusable
Yes
Inside Length
1 in
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC355-1000 SH-57811
Zoro #
G2662531
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
0.485 in
Fits Thread Size
3/8-16
Inside Diameter
0.355 in
Details
Item
Straight Sided Cap
Color
Clear
Material
Silicone
Reusable
Yes
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Series
SC-SH
Includes Flange
No
Hardness
Shore A: 25-80
Shape
Round
For Fitting Type
UNC
Use with Surface Type
Threaded
Cap Top Style
Plain
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size 3/8-16, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.