Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Clear, Silicone 500 PK

  • Mfr # SC366-1500 SH-57812

  • Zoro # G2663721


product price: $130.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Shape
Round
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC366-1500 SH-57812
Zoro #
G2663721
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.5 in
Outside Diameter
0.485 in
Inside Diameter
0.366 in

Details

Item
Straight Sided Cap
Color
Clear
Material
Silicone
Shape
Round
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Includes Pull Tab
No
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.