Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Clear, Silicone 500 PK

  • Mfr # SC456 SH-51250

  • Zoro # G2689000


product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC456 SH-51250
Zoro #
G2689000
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.581 in
Inside Length
0.456 in
Fits Thread Size
M12
Inside Diameter
0.456 in

Details

Item
Straight Sided Cap
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Cap Top Style
Plain
Includes Flange
No
Series
SC-SH
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Pull Tab
No
Includes Tear Tab
No
Shape
Round
Use with Surface Type
Threaded
For Fitting Type
Metric

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M12, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.