Straight Sided Cap, Green, Silicone 500 PK
Mfr # SC295-1000 SH-51232
Zoro # G2689019
product price: $76.95
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Hardness
Shore A: 25-80
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC295-1000 SH-51232
Zoro #
G2689019
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
0.42 in
Fits Thread Size
M8
Inside Diameter
0.295 in
Details
Item
Straight Sided Cap
Color
Green
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Hardness
Shore A: 25-80
Includes Flange
No
Series
SC-SH
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Includes Tear Tab
No
Includes Pull Tab
No
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain
For Fitting Type
Metric
Use with Surface Type
Threaded
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size M8, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.