Straight Sided Cap, Light Blue, Silicone 100 PK
Mfr # SC2000 SH-51212
Zoro # G2688422
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Material
Silicone
Inside Length
2 in
Includes Tear Tab
No
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC2000 SH-51212
Zoro #
G2688422
UPC #
-
Country of Origin
China
Dimensions
Inside Length
2 in
Outside Diameter
2.125 in
Inside Diameter
2 in
Details
Item
Straight Sided Cap
Color
Light Blue
Material
Silicone
Includes Tear Tab
No
Includes Flange
No
Cap Top Style
Plain
Shape
Round
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Tab Style
Center Pull
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
No
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.