Zoro Homepage

Straight Sided Cap, Light Blue, Silicone 250 PK

  • Mfr # SC562 SH-51259

  • Zoro # G2689929


product price: $78.89
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Material
Silicone
Shape
Round
Tab Style
Center Pull
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC562 SH-51259
Zoro #
G2689929
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.562 in
Outside Diameter
0.686 in
Fits Thread Size
M15
Inside Diameter
0.562 in

Details

Item
Straight Sided Cap
Color
Light Blue
Material
Silicone
Shape
Round
Tab Style
Center Pull
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
Series
SC-SH
Includes Flange
No
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Includes Pull Tab
No
Use with Surface Type
Threaded
For Fitting Type
Metric

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M15, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.