Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Light Blue, Silicone 250 PK

  • Mfr # SC780 SH-51274

  • Zoro # G2689798


product price: $96.89
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Inside Length
0.78 in
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC780 SH-51274
Zoro #
G2689798
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.78 in
Outside Diameter
0.905 in
Inside Diameter
0.78 in

Details

Item
Straight Sided Cap
Color
Light Blue
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Includes Flange
No
Includes Tear Tab
No
Includes Pull Tab
No
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Tab Style
Center Pull
Series
SC-SH
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Shape
Round

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.