Zoro Homepage

Straight Sided Cap, Light Blue, Silicone, 500 PK

  • Mfr # SC281 SH-51228

  • Zoro # G2688617


product price: $86.25
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC281 SH-51228
Zoro #
G2688617
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.281 in
Outside Diameter
0.4 in
Fits Thread Size
5/16-18
Inside Diameter
0.281 in

Details

Item
Straight Sided Cap
Color
Light Blue
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Tab Style
Center Pull
Includes Flange
No
Series
SC-SH
Shape
Round
Reusable
Yes
Includes Pull Tab
No
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Use with Surface Type
Threaded
For Fitting Type
UNC

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 5/16-18, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.