Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Light Green, Silicone 250 PK

  • Mfr # SC730 SH-51271

  • Zoro # G2688370


product price: $88.29
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Color
Light Green
Material
Silicone
Inside Length
0.73 in
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC730 SH-51271
Zoro #
G2688370
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.73 in
Outside Diameter
0.855 in
Fits Thread Size
M19
Inside Diameter
0.73 in

Details

Item
Straight Sided Cap
Color
Light Green
Material
Silicone
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
No
Tab Style
Center Pull
Cap Top Style
Plain
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Hardness
Shore A: 25-80
Reusable
Yes
Use with Surface Type
Threaded
For Fitting Type
Metric

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M19, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.