Zoro Homepage

Straight Sided Cap, Light Green, Silicone, 500 PK

  • Mfr # SC234 SH-51218

  • Zoro # G2689542


product price: $74.25
/pk 500, $0.15/ea

Key Features

Color
Light Green
Material
Silicone - Ultrabake
Hardness
Shore A: 25-80
Tab Style
Center Pull
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC234 SH-51218
Zoro #
G2689542
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.234 in
Outside Diameter
0.36 in
Fits Thread Size
1/4-20
Inside Diameter
0.234 in

Details

Item
Straight Sided Cap
Color
Light Green
Material
Silicone - Ultrabake
Hardness
Shore A: 25-80
Tab Style
Center Pull
Includes Flange
No
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Series
SC-SH
Includes Tear Tab
No
Use with Surface Type
Threaded
For Fitting Type
UNC

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 1/4-20, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.