Straight Sided Cap, Light Green, Silicone 500 PK
Mfr # SC355 SH-51241
Zoro # G2688066
product price: $185.79
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
Color
Light Green
Material
Silicone
Tab Style
Center Pull
Hardness
Shore A: 25-80
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC355 SH-51241
Zoro #
G2688066
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.355 in
Fits Thread Size
3/8-16
Outside Diameter
0.485 in
Inside Diameter
0.355 in
Details
Item
Straight Sided Cap
Color
Light Green
Material
Silicone
Tab Style
Center Pull
Hardness
Shore A: 25-80
Shape
Round
Includes Flange
No
Cap Top Style
Plain
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Reusable
Yes
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Use with Surface Type
Threaded
For Fitting Type
UNC
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size 3/8-16, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.