Zoro Homepage

Straight Sided Cap, Light Green, Silicone, 500 PK

  • Mfr # SC500 SH-51256

  • Zoro # G2688562


product price: $154.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Color
Light Green
Material
Silicone
Includes Flange
No
Inside Length
0.5 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC500 SH-51256
Zoro #
G2688562
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.5 in
Outside Diameter
0.625 in
Inside Diameter
0.5 in

Details

Item
Straight Sided Cap
Color
Light Green
Material
Silicone
Includes Flange
No
Shape
Round
Cap Top Style
Plain
Series
SC-SH
Includes Pull Tab
No
Includes Tear Tab
No
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.