Zoro Homepage

Straight Sided Cap, Pink, Silicone, 250 PK

  • Mfr # SC687 SH-51266

  • Zoro # G2689658


product price: $97.15
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Inside Length
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC687 SH-51266
Zoro #
G2689658
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.687 in
Outside Diameter
0.812 in
Inside Diameter
0.687 in

Details

Item
Straight Sided Cap
Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Includes Tear Tab
No
Includes Flange
No
Hardness
Shore A: 25-80
Series
SC-SH
Cap Top Style
Plain
Tab Style
Center Pull
Shape
Round
Includes Pull Tab
No

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.