Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, Pink, Silicone 250 PK

  • Mfr # SC970 SH-51284

  • Zoro # G2687862


product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Hardness
Shore A: 25-80
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC970 SH-51284
Zoro #
G2687862
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.97 in
Fits Thread Size
M25
Outside Diameter
1.095 in
Inside Diameter
0.97 in

Details

Item
Straight Sided Cap
Color
Pink
Material
Silicone
Hardness
Shore A: 25-80
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Pull Tab
No
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Series
SC-SH
Tab Style
Center Pull
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Cap Top Style
Plain
Use with Surface Type
Threaded
For Fitting Type
Metric

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M25, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.