Zoro Homepage

Straight Sided Cap, Pink, Silicone, 500 PK

  • Mfr # SC223 SH-51215

  • Zoro # G2688781


product price: $78.45
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Inside Length
0.223 in
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC223 SH-51215
Zoro #
G2688781
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.223 in
Outside Diameter
0.345 in
Fits Thread Size
M6
Inside Diameter
0.223 in

Details

Item
Straight Sided Cap
Color
Pink
Material
Silicone
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Shape
Round
Includes Pull Tab
No
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Series
SC-SH
Tab Style
Center Pull
Reusable
Yes
Use with Surface Type
Threaded
For Fitting Type
Metric

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M6, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.