Straight Sided Cap, Pink, Silicone 500 PK
Mfr # SC312-1500 SH-51236
Zoro # G2689448
product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Color
Pink
Material
Silicone
Includes Flange
No
Shape
Round
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC312-1500 SH-51236
Zoro #
G2689448
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.44 in
Inside Length
1.5 in
Inside Diameter
0.312 in
Details
Item
Straight Sided Cap
Color
Pink
Material
Silicone
Includes Flange
No
Shape
Round
Includes Tear Tab
No
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Includes Pull Tab
No
Series
SC-SH
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Description
Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.