Zoro Homepage

Straight Sided Cap, Pink, Silicone 500 PK

  • Mfr # SC480 SH-51253

  • Zoro # G2688048


product price: $133.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC480 SH-51253
Zoro #
G2688048
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
1/2-13
Outside Diameter
0.605 in
Inside Length
0.48 in
Inside Diameter
0.48 in

Details

Item
Straight Sided Cap
Color
Pink
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Pull Tab
No
Includes Tear Tab
No
Tab Style
Center Pull
Series
SC-SH
Maximum Intermittent Temperature
600 Degrees F
Shape
Round
Cap Top Style
Plain
Hardness
Shore A: 25-80
For Fitting Type
UNC
Use with Surface Type
Threaded

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 1/2-13, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.