Zoro Homepage

Straight Sided Cap, Sliver, Silicone 250 PK

  • Mfr # SC750-3500 SH-51273

  • Zoro # G2689378


product price: $203.99
/pk 250, $0.82/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Silicone
Includes Flange
No
Series
SC-SH
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC750-3500 SH-51273
Zoro #
G2689378
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.875 in
Inside Length
3.5 in
Fits Thread Size
M20
Inside Diameter
0.75 in

Details

Item
Straight Sided Cap
Color
Sliver
Material
Silicone
Includes Flange
No
Series
SC-SH
Hardness
Shore A: 25-80
Shape
Round
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Reusable
Yes
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
For Fitting Type
Metric
Cap Top Style
Plain
Use with Surface Type
Threaded

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M20, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.