Zoro Homepage

Straight Sided Cap, Sliver, Silicone, 500 PK

  • Mfr # SC375-1500 SH-51246

  • Zoro # G2690026


product price: $126.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Color
Sliver
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC375-1500 SH-51246
Zoro #
G2690026
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.505 in
Inside Length
1.5 in
Fits Thread Size
M10
Inside Diameter
0.375 in

Details

Item
Straight Sided Cap
Color
Sliver
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Includes Pull Tab
No
Includes Tear Tab
No
Shape
Round
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Series
SC-SH
For Fitting Type
Metric
Use with Surface Type
Threaded
Cap Top Style
Plain

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size M10, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.