Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, White, Silicone 1000 PK

  • Mfr # SC187-0500 SH-51206

  • Zoro # G2687810


product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Outside Diameter
0.315 in
Series
SC-SH
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC187-0500 SH-51206
Zoro #
G2687810
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.315 in
Fits Thread Size
12-24
Inside Length
0.5 in
Inside Diameter
0.187 in

Details

Item
Straight Sided Cap
Color
White
Material
Silicone
Series
SC-SH
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Includes Pull Tab
No
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Shape
Round
Reusable
Yes
For Fitting Type
UNC
Cap Top Style
Plain
Use with Surface Type
Threaded

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 12-24, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.