Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, White, Silicone, 250 PK

  • Mfr # SC625-2500 SH-51265

  • Zoro # G2689271


product price: $185.99
/pk 250, $0.74/ea
Free Shipping & Returns

Key Features

Color
White
Material
Silicone
Series
SC-SH
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC625-2500 SH-51265
Zoro #
G2689271
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Inside Length
2.5 in
Inside Diameter
0.625 in

Details

Item
Straight Sided Cap
Color
White
Material
Silicone
Series
SC-SH
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Flange
No
Shape
Round
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Cap Top Style
Plain

Description

Straight Sided Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.