Zoro Homepage

Straight Sided Cap, White, Silicone 500 PK

  • Mfr # SC234-0500 SH-51219

  • Zoro # G2689728


product price: $71.89
/pk 500, $0.14/ea

Key Features

Color
White
Material
Silicone
Inside Length
0.5 in
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC234-0500 SH-51219
Zoro #
G2689728
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.5 in
Outside Diameter
0.36 in
Fits Thread Size
1/4-20
Inside Diameter
0.234 in

Details

Item
Straight Sided Cap
Color
White
Material
Silicone
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Series
SC-SH
Hardness
Shore A: 25-80
Includes Tear Tab
No
Includes Pull Tab
No
Reusable
Yes
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
For Fitting Type
UNC
Use with Surface Type
Threaded
Cap Top Style
Plain

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 1/4-20, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.