Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Sided Cap, White, Silicone 500 PK

  • Mfr # SC281-0625 SH-61942

  • Zoro # G2664117


product price: $72.59
/pk 500, $0.15/ea

Key Features

Color
White
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Outside Diameter
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC281-0625 SH-61942
Zoro #
G2664117
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.406 in
Inside Length
0.625 in
Fits Thread Size
5/16-18
Inside Diameter
0.281 in

Details

Item
Straight Sided Cap
Color
White
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Shape
Round
Reusable
Yes
Series
SC-SH
Includes Flange
No
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Hardness
Shore A: 25-80
Includes Pull Tab
No
Cap Top Style
Plain
Use with Surface Type
Threaded
For Fitting Type
UNC

Description

Straight Sided Cap, SC-SH Series, Fits Thread Size 5/16-18, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.