Straight Sided Cap, Yellow, Silicone, 250 PK
Mfr # SC535 SH-51257
Zoro # G2689098
product price: $93.15
/pk 250, $0.37/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Inside Length
0.535 in
Cap Top Style
Plain
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC535 SH-51257
Zoro #
G2689098
UPC #
-
Country of Origin
China
Dimensions
Inside Length
0.535 in
Outside Diameter
0.635 in
Fits Thread Size
M14
Inside Diameter
0.535 in
Details
Item
Straight Sided Cap
Color
Yellow
Material
Silicone
Cap Top Style
Plain
Includes Flange
No
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Includes Pull Tab
No
Includes Tear Tab
No
Shape
Round
Series
SC-SH
Tab Style
Center Pull
For Fitting Type
Metric
Use with Surface Type
Threaded
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size M14, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.