Straight Sided Cap, Yellow, Silicone, 250 PK
Mfr # SC750 SH-51272
Zoro # G2688888
product price: $105.99
/pk 250, $0.42/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC750 SH-51272
Zoro #
G2688888
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
M20
Inside Length
0.75 in
Outside Diameter
0.875 in
Inside Diameter
0.75 in
Details
Item
Straight Sided Cap
Color
Yellow
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Series
SC-SH
Includes Flange
No
Shape
Round
Hardness
Shore A: 25-80
Reusable
Yes
Includes Tear Tab
No
Includes Pull Tab
No
For Fitting Type
Metric
Use with Surface Type
Threaded
Description
Straight Sided Cap, SC-SH Series, Fits Thread Size M20, Threaded, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.